Shop ENCORE PACKAGING
See all product information
Create Account
Surface Mount Metal Fire Extinguisher Cabinet - Door with Handle - White
- Mfr # IFS-5750-WT
- Zoro # G923749540
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Includes
Includes 1 cabinet, mounting hardware, 1 self-adhesive "Fire Extinguisher" decal, 1 handle, but does not include fire extinguisher
Overall Width
10-7/8 in
Overall Height
25-3/8 in
Housing Material
Steel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFS-5750-WT
- Zoro #
- G923749540
- UPC #
- 810123426478
- Country of Origin
- United States
Dimensions
- Overall Width
- 10-7/8 in
- Overall Height
- 25-3/8 in
Details
- Includes
- Includes 1 cabinet, mounting hardware, 1 self-adhesive "Fire Extinguisher" decal, 1 handle, but does not include fire extinguisher
- Housing Material
- Steel
- Item
- Fire extinguisher cabinet
- Color
- White
Description
Surface Mount Metal Fire Extinguisher Cabinet - Door with Handle - White, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.