Center Pull Kraft Paper Dispenser - 15"
- Mfr # EP-5957-15
- Zoro # G313342221
product price:
$
299.99
/ea
Free Shipping & Returns
Key Features
Width
20.295 in
Material
Solid steel
Color
Black
For Use With
Kraft Paper
Size
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-5957-15
- Zoro #
- G313342221
- UPC #
- 810123422470
- Country of Origin
- United States
Dimensions
- Width
- 20.295 in
- Size
- 15 in
- Height
- 22.39 in
- Length (in)
- 13.2 in
Details
- Material
- Solid steel
- Color
- Black
- For Use With
- Kraft Paper
- Includes
- Easy load system
- Mounting Type
- Table-top
Description
This robust dispenser features a center pull, solid-steel design. It is made as a table top dispenser allowing for smooth, continuous dispensing. The base prevents any wobbling from continuous use making it a safe and preferred dispenser for users. Reloading is a breeze! Simply place a new roll on the dispenser and pull paper through the middle chute.
- Compact, center pull stand dispenser
- For up to 15" rolls
- For coreless paper rolls
- Easy load, table top design
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.