Zoro Homepage

Center Pull Kraft Paper Power Feed/Manual Cut System

  • Mfr # EP-5957-SA

  • Zoro # G914921047


product price: $1,214.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Color
Black
Includes
2 batteries and 1 charger.
Material
Steel
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5957-SA
Zoro #
G914921047
UPC #
810123424443
Country of Origin
United States

Dimensions

Width
14 in
Height
14 in
Size
15 in
Length (in)
24 in

Details

Color
Black
Includes
2 batteries and 1 charger.
Material
Steel
For Use With
Coreless Kraft Paper

Description

Desc


  • Battery operated, comes with 2 batteries and 1 charger for all day use
  • Stand (EP-5957-ST) sold separately
  • For coreless paper rolls
  • Easy load, roller system
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.