Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Encore Packaging Center Pull Paper Dispenser with Bearings EP-5959

Center Pull Paper Dispenser with Bearings (Discontinued)

  • Mfr # EP-5959
  • Zoro # G413342367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5959
Zoro #
G413342367
UPC #
810123423262
Country of Origin
United States

Dimensions

Width
51 in
Size
15 in
Height
8.5 in
Length (in)
9.625 in

Details

Color
Black
Material
Steel
For Use With
Kraft Paper

Description

The EP-5959 is a paper dispenser that allows the user to pull paper from the bottom, center chute. This unit is made from solid steel and has the ability to pivot and adjust the dispensing height. It is a low ride unit, measuring at under 9in. The special bearing flow design allows for the user to load 3 rolls at one time. By using the internal stick to advance the rolls, the user does not have refill the unit as often.


  • Company, center pull, racking dispenser
  • Can hold multiple rolls
  • For coreless paper rolls
  • Bearing roller system
  • Center pull dispenser for coreless rolls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.