Shop ENCORE PACKAGING
See all product information
Create Account
Composite Cord Strapping, 5/8 in W, 0.030 in Thick, 2,300 ft L, 1,780 lb Break
- Mfr # PC58COMP-2
- Zoro # G122840963
product price:Â
$
59.65
/ea
Key Features
Thickness
0.03 in
Break Strength
1,780 lb
Color
White
Core Diameter
8 in
Strapping Length
2,300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC58COMP-2
- Zoro #
- G122840963
- UPC #
- 810123424689
- Country of Origin
- India
- Break Strength
- 1,780 lb
- Color
- White
- Application
- Standard Duty
- Item
- Composite Cord Strapping
- Material
- Polyester Composite
- Strapping Finish
- Composite
Dimensions
- Thickness
- 0.03 in
- Core Diameter
- 8 in
- Strapping Length
- 2,300 ft
- Strapping Width
- 5/8 in
Description
This regular duty coil of composite polyester cord strapping delivers a strong and flexible solution for securing heavy loads, bundling materials, and stabilizing shipments. Designed with high tenacity polyester fibers encased in a durable polymer coating, it provides excellent strength while remaining lightweight and easy to handle. Engineered for reliability, this cord strapping offers superior shock absorption and tension retention, helping maintain load stability during transit and storage. It is resistant to weather, moisture, and abrasion, making it ideal for both indoor and outdoor applications. Perfect for warehouses, construction, and industrial use, composite polyester cord strapping is a safe and cost effective alternative to steel strapping. It improves handling efficiency while protecting products from damage, ensuring secure and dependable load containment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.