Cord Cradle - Core ID: 1" - No Disk
- Mfr # EP-3008-1
- Zoro # G413342213
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Overall Height
26.25 in
Material
Solid steel
Overall Width
17 in
For Use With
Cord Strapping
Overall Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-3008-1
- Zoro #
- G413342213
- UPC #
- 850035719152
- Country of Origin
- United States
- Material
- Solid steel
- For Use With
- Cord Strapping
- Color
- Black
- Includes
- Comfy handle, wide base, easy load system
Dimensions
- Overall Height
- 26.25 in
- Overall Width
- 17 in
- Overall Length
- 13 in
Description
This dispenser has a straight-forward industrial design and features a clamp mechanism for quickly loading rolls of cord. Includes bottom tray upon request.
- Easy and simple cradle for dispensing cord strapping
- For Cord Strapping
- Disk Insert Size: 1"
- Includes bottom tray upon request.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.