Cord Strapping Dispenser (Ribbon) - Core ID: 1" - No Disk
- Mfr # EP-3040-1
- Zoro # G4526898
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Strapping Wind
Ribbon
Material
Steel
For Use With
Cord Strapping
Includes
Large tool tray & 10" rubber tires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-3040-1
- Zoro #
- G4526898
- UPC #
- 810123422074
- Country of Origin
- United States
Details
- Strapping Wind
- Ribbon
- Material
- Steel
- For Use With
- Cord Strapping
- Includes
- Large tool tray & 10" rubber tires
Description
This standard ribbon-wound cord dispenser has a classic industrial design and features a quick-clamp mechanism for easily loading rolls of cord. 10 inch rubber tires to easily maneuver around your warehouse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.