Black Steel Strapping Coil Roll & Dispenser Cart Kit 1/2in x 3080 Ft 1000 lbs WLL
- Mfr # STEELS3080-SOS-KIT
- Zoro # G025022763
product price:Â
$
678.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STEELS3080-SOS-KIT
- Zoro #
- G025022763
- UPC #
- 199145063176
- Country of Origin
- China
Description
Kit Includes: (1 Pc) 1/2in x 0.020in x 3080ft Black Steel Strapping Coil Roll - 1,000 lbs WLL, 1,100 lbs BS Length: 3080ft Width: 1/2in Core Width: 3in Core Diameter: 16in Strapping Wind: Oscillated Special Features: Smooth Safety Edges, Heat-Treated, Cut Safe, Protects Against Corrosion & UV, Heavy Pallet Strapping Ideal For: Heavy Loads, Metal Constructions, Various Pipes, Pavers & Bricks (1 Pc) Portable Strapping Cart Dispenser W/ Storage Tray - 16inx6in & 16inx3in Core Wheel Size: 10 Inches Material: Heavy-Duty Steel Maximum Core Size: 16in x 6in and 16in x 3in Front wingnut for easy coil loading Heavy tube metal frame Lightweight plastic disk C-Shaped handle Spacious Storage Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.