Shop ENCORE PACKAGING
See all product information
Create Account
Core for Coreless Film - 3" core | 15" Roll
- Mfr # EP-785-3-15
- Zoro # G614921064
product price:Â
$
58.95
/ea
Key Features
Length
15 in
Material
Steel
Height
3.296 in
Core Size
3 in
Width
3.296 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-785-3-15
- Zoro #
- G614921064
- UPC #
- 850044631575
- Country of Origin
- United States
- Material
- Steel
- Color
- Black
- For Use With
- Coreless Stretch Film
Dimensions
- Length
- 15 in
- Height
- 3.296 in
- Core Size
- 3 in
- Width
- 3.296 in
- Roll Length (in)
- 15 in
Description
Desc
- Core insert for coreless rolls
- For Core IDs of 3"
- For roll length of 15"
- Made in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.