Shop NASHVILLE WRAPS
See all product information
Create Account
Kraft Recycled Tissue Paper, 20x30in Bulk 240 Sheet Pack, 240PK
- Mfr # KT30H
- Zoro # G122921723
original price:Â $22.59 , new price: $19.19 , 15 percent off
new price:Â
$
19.19
/pk of 240, $0.08/ea
Key Features
Color
Brown
Includes
240 Sheets
Material
Paper
Length
30 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT30H
- Zoro #
- G122921723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Width
- 20 in
Details
- Color
- Brown
- Includes
- 240 Sheets
- Item
- Kraft Recycled Tissue Paper
- Material
- Paper
Description
100% Recycled Kraft Tissue Paper has 240 sheets packed flat. Sheets measure 20x30in. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.