
Core for Coreless Film w/ Dispenser - 3" core | 15" Roll
Mfr # EP-787-3-15
Zoro # G116147399
product price:Â $98.95
/eaKey Features
Height
3.73 in
Core Size
3 in
Length
15 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EP-787-3-15
Zoro #
G116147399
UPC #
810123420155
Country of Origin
United States
Dimensions
Height
3.73 in
Core Size
3 in
Length
15 in
Width
9.987 in
Details
Material
Steel
Color
Black
Includes
Coreless cage, pistol grip style dispenser
Description
Core for Coreless Film w/ Dispenser - 3" core, 15" Roll
- Core insert with a pistol grip style dispenser for coreless rolls
- For Core IDs of 3"
- For roll length of 15"
- For hand wrapping your loads, pallets, and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.