Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DoubleDeckerKraftPaperDispenser, Mounted

  • Mfr # EP-5915-02-36

  • Zoro # G803551256


product price: $244.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

For Use With Product Type
Paper, Poly Sheeting
For Roll Width
36 in
Material
Steel
Packaging Dispenser Mount Type
Counter
Overall Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5915-02-36
Zoro #
G803551256
UPC #
850006645411
Country of Origin
United States

Dimensions

For Roll Width
36 in
Overall Depth
34 in
Overall Width
44 in
Overall Height
36 in

Details

Item
Double Decker Kraft Paper Dispenser
For Use With Product Type
Paper, Poly Sheeting
Material
Steel
Packaging Dispenser Mount Type
Counter
Capacity
9 in
Includes
Easy Load System
Dispenser Mobility
Mounted
Dispenser Style
Double Decked
Holds Number of Rolls
2
Color
Black
Dispenser Orientation
Horizontal

Description

Double Decker Kraft Paper Dispenser, For Roll Width 36 in, Packaging Dispenser Mount Type Counter, Holds Number of Rolls 2, For Use With Product Type Paper, Poly Sheeting, Overall Width 44 in, Overall Depth 34 in, Overall Height 36 in, Dispenser Style Double Decked, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel, Color Black, Capacity 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.