Zoro Homepage

Floor Unit, Single Arm, 72"

  • Mfr # EP-6420-72

  • Zoro # G3551027


product price: $606.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
24 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6420-72
Zoro #
G3551027
UPC #
810123421534
Country of Origin
United States

Dimensions

Width
24 in

Details

Item
Floor Unit,Single Arm,72"
Material
Steel
Color
Black

Description

Floor Unit,Single Arm,72 In.


  • Single arm brake system (Arm stabilizer come standard for all sizes)
  • Tear tag
  • Locking casters
  • Weight capacity: 120 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.