Zoro Homepage

Hand Core Inserts Lite Economy, 3in core

  • Mfr # EP-780-LITE

  • Zoro # G816147408


product price: $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Color
Blue
Material
Plastic
Length
3.89 in
Width
3.89 in
Height
2.007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-780-LITE
Zoro #
G816147408
UPC #
850006645626
Country of Origin
United States

Dimensions

Length
3.89 in
Width
3.89 in
Height
2.007 in
Core Size
3 in

Details

Color
Blue
Material
Plastic

Description

Hand Core Inserts Lite Economy with 3" core


  • Lightweight inserts to dispense stretch film
  • For Core IDs of 3"
  • Comes in a pair (2 dispensers)
  • No more burning fingers or pain with dispensing stretch film
  • Easy and simple to use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.