Shop WOD TAPE
See all product information
Create Account
Plastic Hand-Saver Lightweight Compact Stretch Film Wrap Holder and Dispenser Designed: Fits 3in
- Mfr # WOD SFD18H-1
- Zoro # G915082884
product price:Â
$
7.39
/ea
Key Features
Width
Fits Any 3 inch in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD SFD18H-1
- Zoro #
- G915082884
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel
Dimensions
- Width
- Fits Any 3 inch in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.