Shop ENCORE PACKAGING
See all product information
Create Account
Hand Film Dispenser, Short with 1 1/2" core
- Mfr # EP-760-1-S
- Zoro # G913342324
product price:Â
$
11.79
/ea
Key Features
Width
6 in
Core Size
1-1/2 in
Length
3 in
Color
Blue, Black
For Use With
Stretch Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-760-1-S
- Zoro #
- G913342324
- UPC #
- 810123420094
- Country of Origin
- United States
- Color
- Blue, Black
- For Use With
- Stretch Film
- Material
- Plastic, Rubber
Dimensions
- Width
- 6 in
- Core Size
- 1-1/2 in
- Length
- 3 in
- Height
- 48 in
- Roll Length (in)
- 3 in
Description
This pistol-grip hand bundler for mini-cores features an ergonomic simple design with adjustable tension. Features a soft-touch grip.
- Pistol grip style stretch fim dispenser
- Fore Core IDs of 1.5"
- Adjustable tension
- Soft-touch grip
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.