
Heavy Duty Bidirectional Front Action Sealer - 1/2in - Poly Strapping Tool (Discontinued)
- Mfr # EP-1237-12
- Zoro # G213342369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-1237-12
Zoro #
G213342369
UPC #
810123422555
Country of Origin
United States
Dimensions
Width
4.75 in
Size
1/2 in
Length
19 in
Height
2.25 in
Details
For Use With
Polyester
Color
Blue
Material
Steel
Description
This heavy duty front action sealer has symmetrical jaws that allow for bi-directional use. Features a soft-touch handle for a comfortable grip with 17 inch handles. Use with serrated seals.
- Heavy duty front action sealer
- For 1/2" polyester strapping
- 17" handles
- Use with serrated seals
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.