
Heavy Duty Bidirectional Front Action Sealer - 5/8in - Poly Strapping Tool (Discontinued)
- Mfr # EP-1237-58
- Zoro # G913342287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-1237-58
Zoro #
G913342287
UPC #
810123422562
Country of Origin
United States
Dimensions
Length
19 in
Width
4.75 in
Size
5/8 in
Height
2.25 in
Details
For Use With
Polyester
Material
Steel
Color
Blue
Description
This heavy duty front action sealer has symmetrical jaws that allow for bi-directional use. Features a soft-touch handle for a comfortable grip with 17 inch handles. Use with serrated seals.
- Heavy duty front action sealer
- For 5/8" polyester strapping
- 17" handles
- Use with serrated seals
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.