This item is Discontinued.

Encore Packaging Industrial Material Roll Dispenser - 60" EP-5920-60

This item is Discontinued.

Encore Packaging

Industrial Material Roll Dispenser - 60" (Discontinued)

Mfr # EP-5920-60
Zoro # G913342218
UPC # 850035719565
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-5920-60
Zoro #
G913342218
UPC #
850035719565
Country of Origin
United States

Dimensions

Width
12.38 in
Height
9.59 in
Size
60 in
Length (in)
74.01 in

Details

Color
Black
Material
Solid steel
For Use With
Kraft Paper
Includes
Simple tear system, spring break arm for smooth dispensing
Mounting Type
Table-top, Wall

Description

This robust dispenser features a classic solid-steel industrial design. Works well with a variety of consumables, including: paper, film, foil and more! Can be easily mounted on a table top, wall or on the EP-5910. attachment kit included. Features a simple hook-mounted handle for easily changing out rolls.


  • Robust, heavy duty dispenser for any material on a roll
  • For up to 60"rolls
  • Simple tear system
  • Spring break arm allows for smooth dispensing
  • Easy load, table top design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.