Premium Manual Cutter - 84"
- Mfr # EP-6460-84
- Zoro # G313342368
product price:
$
1,124.99
/ea
Key Features
Width
12 in
Material
Steel
Color
Black
For Use With
Bubble, Foam, Kraft, Corrugated up to 0.25"
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6460-84
- Zoro #
- G313342368
- UPC #
- 810123421541
- Country of Origin
- United States
- Material
- Steel
- Color
- Black
- For Use With
- Bubble, Foam, Kraft, Corrugated up to 0.25"
- Includes
- Robust rotary cutter system
- Mounting Type
- Table-top
Dimensions
- Width
- 12 in
- Height
- 12 in
- Size
- 84 in
- Length (in)
- 96 in
Description
This slide cutter features a robust design with a smooth slide bearing mechanism and rotary cutter. Easily table-top mountable and the attachment kit is included. Designed to pair with our Bi-Support Roll Stand EP-6455 as a mobile poly dispenser and cutting station.
- A table top slide cutter system for your flat consumables
- For up to 84" rolls
- Robust rotary cutter system
- Table top unit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.