Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Paper Dispenser, Horizontal48"

  • Mfr # EP-5920-48

  • Zoro # G3550640


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
11 in
Dispenser Style
Single Roll
Dispenser Mobility
Mounted
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-5920-48
Zoro #
G3550640
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Depth
13 in
For Roll Width
48 in
Overall Width
54 in

Details

Item
Kraft Paper Dispenser
Color
Black
Dispenser Style
Single Roll
Dispenser Mobility
Mounted
Material
Steel
Holds Number of Rolls
1
For Use With Product Type
Paper
Dispenser Orientation
Horizontal
Packaging Dispenser Mount Type
Counter, Wall

Description

Kraft Paper Dispenser, For Roll Width 48 in, Packaging Dispenser Mount Type Counter, Wall, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 54 in, Overall Depth 13 in, Overall Height 11 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.