Lifter Device (standard version w/ tool mast) for Steel and Poly Strapping

  • Mfr # EP-3560
  • Zoro # G907148857
product price: 
$
4,248.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Strapping Wind
Oscillated, Ribbon
Overall Height
92 in
Material
Solid steel
Overall Width
36 in
Includes
Locking Casters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EP-3560
Zoro #
G907148857
UPC #
810123420674
Country of Origin
United States

Dimensions

Overall Height
92 in
Overall Width
36 in
Overall Length
74 in
Core Dia.
16 in

Details

Strapping Wind
Oscillated, Ribbon
Material
Solid steel
Includes
Locking Casters
For Use With
Steel & Poly Strapping
Coil Wound
Ribbon and Oscillated

Description

This heavy duty strapping truck has a straightforward industrial design with a steel frame and adjustable handle and tray height This unit is the same as EP3550 except includes a hoist lift system and customized for stap hoisting Includes a tool mast that facilitates in stabilizing heavy tools to aid in their effective application, minimize wear and prevent personal injury or harm Easily maneuver a comprehensive strapping station around your warehouse Works with both steel and poly strap Features locking swivel casters Tool Balancer, Hanger Two Floor Trays Sold Separately


  • Can hold 2 ribbon rolls or 1 oscillated roll at one time
  • Battery operated, comes with 2 batteries and 1 charger for all day use
  • For Steel or Poly Strapping
  • Battery operated lifter device
  • Locking swivel casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews