Shop ENCORE PACKAGING
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Strapping Dispenser, Heavy Duty
- Mfr # EP-3550
- Zoro # G122919751
product price:Â
$
1,524.99
/ea
Key Features
Includes
Large tool tray, locking swivel casters, HD steel frame, easy load system
Wound Type
Oscillated
Core Dia.
16 in
Material
Solid steel
For Strap Type
Steel, Polyester and Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-3550
- Zoro #
- G122919751
- UPC #
- 850006645824
- Country of Origin
- United States
Dimensions
- Core Dia.
- 16 in
Details
- Includes
- Large tool tray, locking swivel casters, HD steel frame, easy load system
- Wound Type
- Oscillated
- Material
- Solid steel
- For Strap Type
- Steel, Polyester and Polypropylene
- Item
- Strapping Carts & Dispensers - Grainger Industrial Supply
Description
Strapping Carts & Dispensers - Grainger Industrial Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.