Shop ENCORE PACKAGING
See all product information
Create Account
Lightweight Dispenser - 3" Core ID | 15-18" Roll Stretch Film Dispenser
- Mfr # EP-835-3-15
- Zoro # G813342264
product price:Â
$
94.95
/ea
Key Features
Core Size
3 in
Length
10.07 in
Width
4 in
Color
Black
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-835-3-15
- Zoro #
- G813342264
- UPC #
- 810123423248
- Country of Origin
- United States
- Color
- Black
- Material
- Steel, Plastic
- For Use With
- Stretch Film
- Includes
- Lightweight frame, easy load system, magnet attachment
Dimensions
- Core Size
- 3 in
- Length
- 10.07 in
- Width
- 4 in
- Height
- 24 in
- Roll Length (in)
- 15 - 18 in
- Minimum Roll Width - Dispensers
- 15 in
- Maximum Roll Width - Dispensers
- 18 in
Description
This light-weight magnetic film dispenser features a classic industrial design with solid-steel tubing and a tension control knob. Works with pre-stretch and regular cast film. Includes a quick screw-on connector for quickly changing out film rolls. Features magnetic attachment for easily attaching to metal surfaces i.e., metal racking, forklifts, door frames etc...
- Magnetic stretch film dispenser
- For Core IDs of 3"
- For roll length of 15 - 18"
- For Pre-Stretch and Regular Cast Film
- Includes tension adjustablility
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.