Lightweight Dispenser for Pre-Stretch - 2" Core ID | 15-20" Roll Stretch Film Dispenser
- Mfr # EP-830-2
- Zoro # G722840899
product price:Â
$
81.49
/ea
Key Features
Core Size
2 in
Includes
Lightweight frame, easy load system, magnet attachment
Maximum Roll Width - Dispensers
20 in
Minimum Roll Width - Dispensers
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-830-2
- Zoro #
- G722840899
- UPC #
- 851757006216
- Country of Origin
- United States
- Includes
- Lightweight frame, easy load system, magnet attachment
Dimensions
- Core Size
- 2 in
- Maximum Roll Width - Dispensers
- 20 in
- Minimum Roll Width - Dispensers
- 15 in
Description
This light-weight magnetic film dispenser features a classic industrial design with solid-steel tubing and a tension control knob. Works with pre-stretch only. Includes a quick screw-on connector for quickly changing out film rolls. Features magnetic attachment for easily attaching to metal surfaces (i.e., metal racking, forklifts, door frames etc..).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.