Shop ENCORE PACKAGING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Material Dispenser Floor Unit - 36"
- Mfr # EP-6450-36
- Zoro # G513342328
product price:Â
$
561.99
/ea
Key Features
Width
23.75 in
Color
Black
Material
Solid steel
For Use With
Material Rolls
Height
52.813 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-6450-36
- Zoro #
- G513342328
- UPC #
- 850044631612
- Country of Origin
- United States
Dimensions
- Width
- 23.75 in
- Height
- 52.813 in
- Size
- 36 in
- Length (in)
- 50.804 in
Details
- Color
- Black
- Material
- Solid steel
- For Use With
- Material Rolls
- Includes
- Slide cutter. tear tag system, roll arm stabilizer, locking casters
Description
This extra-large mobile dispenser features a straight-forward industrial design with solid steel tubing. Can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more! Features a brake arm with an ergonomic smooth-glide slide cutter for easily cutting consumables. Features locking casters to hold stand in place. Arm stabilizer available per request.
- Robust and easy to use floor unit for dispensing and cutting your consumables
- For up to 36" rolls
- Includes robust slide cutter
- Single arm brake system
- Includes locking casters
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.