Metal Emergency Eyewash Bottle Station - Double (Solution Not Included)
- Mfr # IFS-5720-D
- Zoro # G723749535
product price:Â
$
66.29
/ea
Key Features
Height
13-3/4 in
Length
4-1/2 in
Width
16-3/4 in
Color
Green
For Use With
Safety, Emergency Kit Essentials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IFS-5720-D
- Zoro #
- G723749535
- UPC #
- 810123426409
- Country of Origin
- United States
- Color
- Green
- Item
- Eyewash station
- For Use With
- Safety, Emergency Kit Essentials
- Includes
- Includes 1 cabinet, mounting hardware, but does not include saline bottles/wash
- Material
- 22-gauge steel
Dimensions
- Height
- 13-3/4 in
- Length
- 4-1/2 in
- Width
- 16-3/4 in
Description
Metal Emergency Eyewash Bottle Station - Double (Solution Not Included), Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.