Shop ENCORE PACKAGING
See all product information
Create Account
Metal Emergency Eyewash Bottle Station - Single (Solution Not Included)
- Mfr # IFS-5720-S
- Zoro # G923749526
product price:Â
$
44.19
/ea
Key Features
Color
Green
Includes
Includes 1 cabinet, mounting hardware, but does not include saline bottles/wash
For Use With
Safety, Emergency Kit Essentials
Length
4-1/2 in
Material
22-gauge steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IFS-5720-S
- Zoro #
- G923749526
- UPC #
- 810123426416
- Country of Origin
- United States
- Color
- Green
- Item
- Eyewash station
- Includes
- Includes 1 cabinet, mounting hardware, but does not include saline bottles/wash
- For Use With
- Safety, Emergency Kit Essentials
- Material
- 22-gauge steel
Dimensions
- Length
- 4-1/2 in
- Height
- 13-3/4 in
- Width
- 11-3/4 in
Description
Metal Emergency Eyewash Bottle Station - Single (Solution Not Included), Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.