Shop ENCORE PACKAGING

Packing Tape, 3 in W x 375 ft L, 2 in Core Dia., Beige, 8 PK

  • Mfr # RSA-300-375
  • Zoro # G922840965

product price: 
$
76.55
/pk of 8, $9.57/ea

Key Features

Tape Color
Beige
Tape Core Diameter
2 in
Message
No Message
Material
Paper
Tape Backing Material
Kraft Paper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSA-300-375
Zoro #
G922840965
UPC #
810123425464
Country of Origin
India

Dimensions

Tape Core Diameter
2 in
Length
375 ft
Width
3 in

Details

Tape Color
Beige
Message
No Message
Item
Packing Tape
Material
Paper
Tape Backing Material
Kraft Paper
Tape Adhesive
Water Activated

Description

A perfect alternative to plastic tape, this water-activated tape is reinforced with fiber yarns to create strong, tamper-evident seals that keep packages secure during transit. Its paper surface is easy to write on, making labeling and identification simpler than with plastic tape.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.