Packing Tape, 2 in W x 375 ft L, 2 in Core Dia., Beige, 8 PK
- Mfr # RSA-200-375
- Zoro # G422840922
product price:Â
$
63.45
/pk of 8, $7.93/ea
Key Features
Tape Color
Beige
Tape Core Diameter
2 in
Message
No Message
Material
Paper
Tape Adhesive
Water Activated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSA-200-375
- Zoro #
- G422840922
- UPC #
- 810123425938
- Country of Origin
- China
Dimensions
- Tape Core Diameter
- 2 in
- Length
- 375 ft
- Width
- 2 in
Details
- Tape Color
- Beige
- Message
- No Message
- Item
- Packing Tape
- Material
- Paper
- Tape Adhesive
- Water Activated
- Tape Backing Material
- Kraft Paper
Description
A perfect alternative to plastic tape, this water-activated tape is reinforced with fiber yarns to create strong, tamper-evident seals that keep packages secure during transit. Its paper surface is easy to write on, making labeling and identification simpler than with plastic tape.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.