Shop ENCORE PACKAGING
See all product information
Create Account
Pallet Bands - 72" Circumference x 1 1/2 Wide
- Mfr # EP-5472
- Zoro # G713342265
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Color
Beige
Material
Rubber
Overall Length
72 in
Overall Width
1.5 in
For Use With
Intrawarehouse Transportation and Securement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-5472
- Zoro #
- G713342265
- UPC #
- 810123423163
- Country of Origin
- Thailand
Dimensions
- Overall Length
- 72 in
- Overall Width
- 1.5 in
- Size
- 72 x 1-1/2 in
Details
- Color
- Beige
- Material
- Rubber
- For Use With
- Intrawarehouse Transportation and Securement
- Includes
- High crepe percentage and designed with a silicone coating to better grip and lasting re-tensioning
Description
Traditional pallet bands. Ideal for temporary inter-warehouse transportation or light-duty purposes. Contains a high crepe percentage. Other sizes and color available by request. Order by case.
- For temporary inter-warehouse transportation or light-duty bundling of pallets. A great reuseable option for light-duty strapping!
- Size: 72 x 1 1/2
- For: 36-40 x 48 Pallet
- High crepe percentage
- Case amount: 100 bands
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.