Paper Crumpling Machine, Stand
- Mfr # EP-5985
- Zoro # G422919826
product price:Â
$
4,321.99
/ea
Key Features
Number of Rolls
2 (comes with 1 roll holder)
Use With
Kraft paper
Roll Length
Up to 24 in
Power Source
Battery
Adjustability
Dispenser angle and height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-5985
- Zoro #
- G422919826
- UPC #
- 850035719633
- Country of Origin
- United States
Dimensions
- Roll Length
- Up to 24 in
- Length
- 32 11/16 in
- Width
- 34 5/8 in
- Maximum Height
- 89 in
- Minimum Height
- 68 in
Details
- Number of Rolls
- 2 (comes with 1 roll holder)
- Use With
- Kraft paper
- Power Source
- Battery
- Adjustability
- Dispenser angle and height
- Item
- Kraft Paper Crumpling Machines & Paper - Grainger Industrial Supply
- For Paper Basis Weight
- 30 lb
- Voltage
- 100V AC
- Includes
- (2) Batteries, Casters, Charger, Stand
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Kraft Paper Crumpling Machines & Paper - Grainger Industrial Supply, Length 32 11/16 in, Width 34 5/8 in, For Paper Basis Weight 30 lb, Voltage 100V AC, Includes (2) Batteries, Casters, Charger, Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.