Zoro Homepage

Paper/Poly Dispenser - 3 Tiers - 60in casters sold separately

  • Mfr # EP-5915-03-60

  • Zoro # G114921137


product price: $575.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
16 in
Material
Steel
Color
Black
Length (in)
66 in
For Use With
Material Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5915-03-60
Zoro #
G114921137
UPC #
810123422364
Country of Origin
United States

Dimensions

Width
16 in
Length (in)
66 in
Size
60 in
Height
9 in

Details

Material
Steel
Color
Black
For Use With
Material Rolls

Description

Paper and Poly Packaging Dispenser - 3 Tiered - 60in casters sold separately


  • Accommodates 3-tiers
  • For up to 60"rolls
  • Static roll height
  • Casters sold separately
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.