Shop ENCORE PACKAGING
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.020 in Thick, 7,200 ft L, 600 lb Break, Hand
- Mfr # PET12020-7200
- Zoro # G322840923
product price:Â
$
75.69
/ea
Key Features
Thickness
0.020 in
Break Strength
600 lb
Color
Green
Core Diameter
16 in
Core Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PET12020-7200
- Zoro #
- G322840923
- UPC #
- 810123423101
- Country of Origin
- India
- Break Strength
- 600 lb
- Color
- Green
- Material
- Polyester
- Item
- Plastic Strapping
- Application
- Standard Duty
- Strapping Finish
- Embossed
- Strapping Grade
- Hand Strapping
Dimensions
- Thickness
- 0.020 in
- Core Diameter
- 16 in
- Core Width
- 6 in
- Strapping Length
- 7,200 ft
- Strapping Width
- 1/2 in
Description
This regular duty coil of polyester strapping provides a strong and reliable solution for securing pallets, bundling products, and stabilizing loads during storage and transport. Designed for flexibility and durability, polyester strapping offers excellent tension retention while absorbing shock, making it ideal for maintaining load integrity. Engineered for consistent performance, this strapping resists splitting, elongation, and weather exposure, ensuring dependable use across a variety of packaging and shipping applications. Its lightweight design allows for easier handling while still delivering the strength needed for regular duty use. Perfect for warehouses, distribution centers, and industrial environments, this polyester strapping coil is a cost effective and efficient choice for improving packaging operations, enhancing load security, and supporting smooth workflow.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.