Plastic Strapping, 1/2 in W, 17 ft L, 500 PK
- Mfr # P12PC2-OG
- Zoro # G913342300
product price:Â
$
75.39
/pk of 500, $0.15/ea
Key Features
Material
Polypropylene, Plastic
Color
Orange
For Use With
Intrawarehouse Transportation and Securement
Kit Includes
All-in-one, Manual System with Plastic Buckle
Strapping Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P12PC2-OG
- Zoro #
- G913342300
- UPC #
- 810123423293
- Country of Origin
- India
- Material
- Polypropylene, Plastic
- Color
- Orange
- For Use With
- Intrawarehouse Transportation and Securement
- Kit Includes
- All-in-one, Manual System with Plastic Buckle
- Item
- Plastic Strapping
- Application
- Light Duty
Dimensions
- Strapping Width
- 1/2 in
- Strapping Length
- 17 ft
Description
Standard pre-cuts of polypropylene strapping. Great for light duty applications and temporary inter-warehouse use. Contains 500 pre-cuts per case, can only order by case. Color: Orange
- Great for light duty applications and temporary inter-warehouse use.
- 1/2" polypropylene pre-cut with plastic buckle
- Strap Color: Orange
- All-in-one, manual system
- Case Amount: 500 pcs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.