Plastic Strapping, 1/2 in W, 17 ft L, 500 PK
- Mfr # P12PC2-RD
- Zoro # G907148826
product price:Â
$
79.79
/pk of 500, $0.16/ea
Key Features
Kit Includes
All-in-one, Manual System with Plastic Buckle
Strapping Width
1/2 in
Strapping Length
17 ft
Application
Light Duty
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P12PC2-RD
- Zoro #
- G907148826
- UPC #
- 810123421923
- Country of Origin
- India
- Color
- Red
- Kit Includes
- All-in-one, Manual System with Plastic Buckle
- Application
- Light Duty
- Material
- Polypropylene
- Item
- Plastic Strapping
Dimensions
- Strapping Width
- 1/2 in
- Strapping Length
- 17 ft
Description
Pre-cut polypropylene strapping offers a fast, convenient solution for light duty bundling and temporary load securing. Designed for efficiency, these standard pre cuts eliminate the need for measuring or cutting, helping streamline packaging processes and improve productivity in high volume environments. Ideal for inter warehouse transfers and short term applications, this strapping provides reliable hold while remaining lightweight and easy to handle. Each case includes 500 pre-cut straps, ensuring consistent supply for daily operations. Perfect for warehouses, distribution centers, and packaging stations, pre cut polypropylene strapping delivers a cost effective and practical solution for quick, organized, and efficient load management.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.