Shop ENCORE PACKAGING
See all product information
Create Account
Plastic Strapping, 1/2 in W, 17 ft L, 500 PK
- Mfr # P12PC2-WH
- Zoro # G207148847
product price:Â
$
77.99
/pk of 500, $0.16/ea
Key Features
Color
White
Strapping Length
17 ft
Strapping Width
1/2 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P12PC2-WH
- Zoro #
- G207148847
- UPC #
- 810123421947
- Country of Origin
- India
- Color
- White
- Item
- Plastic Strapping
- Material
- Polypropylene
Dimensions
- Strapping Length
- 17 ft
- Strapping Width
- 1/2 in
Description
Standard precuts Great for light duty applications and temporary interwarehouse use Order by case Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.