Poly & Cord Buckles - 1 1/4" Heavy Duty Phosphate Wire Buckles
- Mfr # P114WB3-PH
- Zoro # G113342209
product price:Â
$
92.95
/pk of 250, $0.37/ea
Key Features
Size
1.25 in
Material
Phosphate Steel
Overall Height
0.82 in
Length
2.36 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P114WB3-PH
- Zoro #
- G113342209
- UPC #
- 810123421886
- Country of Origin
- India
Dimensions
- Size
- 1.25 in
- Overall Height
- 0.82 in
- Length
- 2.36 in
- Width (in)
- 1.73 in
Details
- Material
- Phosphate Steel
- Color
- Silver
- For Use With
- Cord, Poly Strapping
- Mounting Style
- Phosphate Coated Wire
Description
Heavy duty industrial phosphate wire buckles. Contains 250 buckles per case, can only order by case.
- Use with Cord and Poly strapping
- For 1 1/4" strapping
- Style: Phosphate Coated Wire
- Heavy Duty Buckles
- Case Amount: 250 buckles
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.