Shop ENCORE PACKAGING
See all product information
Create Account
Steel Seal - 3/8 in Snap-On and Open Seals
- Mfr # S38SO2-2500
- Zoro # G323749522
product price:Â
$
75.89
/ea
Key Features
Length
1-1/8 in
Includes
2500 seals per case
Overall Height
0.312 in
Color
Silver
Application
Manual strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S38SO2-2500
- Zoro #
- G323749522
- UPC #
- 810123421565
- Country of Origin
- United States
- Includes
- 2500 seals per case
- Item
- Steel seals
- Color
- Silver
- Application
- Manual strapping
- Material
- Steel
Dimensions
- Length
- 1-1/8 in
- Overall Height
- 0.312 in
Description
Steel Seal - 3/8 in Snap-On and Open Seals, Sold as 1 CASE, Case QTY Include: 2500 Seals, Case Dims: 8.5 x 8.5 x 5.5 x INCH, 11.5 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.