
Poly & Cord Buckles - 1/2" Galvanized Clear Wire Buckles
Mfr # P12WB2-GA
Zoro # G213342352
product price:Â $53.29
/pk 1000, $0.05/eaKey Features
Material
Galvinized Steel
Color
Silver
For Use With
Poly and Cord Strapping
Mounting Style
Clear, Galvanized Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P12WB2-GA
Zoro #
G213342352
UPC #
810123421763
Country of Origin
India
Details
Material
Galvinized Steel
Color
Silver
For Use With
Poly and Cord Strapping
Mounting Style
Clear, Galvanized Wire
Description
Classic standard galvanized wire buckles. Contains 1000 buckles per case, can only order by case.
- Use with Cord and Poly strapping
- For 1/2" strapping
- Style: Clear, Galvanized Wire
- Standard Buckles
- Case Amount: 1000 buckles
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.