Poly Seal - 3/4 in Snap-On and Serrated Seals
- Mfr # P34SS3-1000
- Zoro # G023749518
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Includes
1000 seals per case
Overall Height
3/8 in
Application
Manual strapping
Color
Silver
Length
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P34SS3-1000
- Zoro #
- G023749518
- UPC #
- 851757006667
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 3/8 in
- Length
- 1-1/8 in
Details
- Item
- Steel seals
- Includes
- 1000 seals per case
- Application
- Manual strapping
- Color
- Silver
- Material
- Steel
Description
Poly Seal - 3/4 in Snap-On and Serrated Seals, Sold as 1 CASE, Case QTY Include: 1000 Seals, Case Dims: 12 x 9 x 5 x INCH, 15.6 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.