Zoro Homepage

Polyester Strapping Kit for 58, Economy

  • Mfr # PT58KO2

  • Zoro # G707148828


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic, Metal
Length
20 in
Color
Various
Overall Width
53 in
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT58KO2
Zoro #
G707148828
UPC #
850035719138
Country of Origin
United States

Dimensions

Length
20 in
Overall Width
53 in
Size
5/8 in
Overall Height
25 in

Details

Material
Steel, Plastic, Metal
Color
Various
For Use With
Polyester Strapping Kits

Description

This comprehensive strapping kit includes longlasting, highquality tools for entrylevel polyester applications Includes EP3100, EP125558, EP1120, P58SS3 1-case


  • This comprehensive strapping kit includes long-lasting, high-quality tools for entry-level polyester applications
  • For 5/8" polyester strapping
  • It includes a dispenser cart, sealer, tensioner, and seals for 5/8" strapping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.