Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Strapping Mini Coil - Green 1/2in x .023in x 1600ft

  • Mfr # MPET12023-1600

  • Zoro # G414921080


product price: $34.29
/ea

Key Features

Material
Polyester
Length
0.5 in
Thickness
0.023 in
Color
Green
Overall Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPET12023-1600
Zoro #
G414921080
UPC #
810123420544
Country of Origin
India

Dimensions

Length
0.5 in
Thickness
0.023 in
Overall Height
10.25 in
Size
1/2 in
Overall Width
6.25 in

Details

Material
Polyester
Color
Green
For Use With
Polyester Strapping Kits, Tools

Description

1/2in x 0.023in Regular Duty Polyester 1600ft Strapping Mini Coil - Green


  • Mini Coil Polyester
  • Size: 1/2" x.023" x 1600'
  • Core ID: 8"
  • Regular duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.