Zoro Homepage

Polyester Strapping Mini Coil - Green 5/8in x .035in x 1200ft

  • Mfr # MPET58035-1200

  • Zoro # G014921145


product price: $35.69
/ea

Key Features

Material
Polyester
Length
0.5 in
Thickness
0.035 in
Color
Green
Overall Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPET58035-1200
Zoro #
G014921145
UPC #
810123420520
Country of Origin
India

Dimensions

Length
0.5 in
Thickness
0.035 in
Overall Width
6.25 in
Size
5/8 in
Overall Height
10.25 in

Details

Material
Polyester
Color
Green
For Use With
Polyester Strapping Kits, Tools

Description

5/8in x 0.035in Regular Duty Polyester 1200ft Strapping Mini Coil - Green


  • Mini Coil Polyester
  • Size: 5/8" x.035" x 1200'
  • Core ID: 8"
  • Regular duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.