Zoro Homepage

Polypropylene Mini Strapping Coil - Black 1/2in x .023in x 3000in

  • Mfr # MPPC12023-3000

  • Zoro # G814921116


product price: $28.39
/ea

Key Features

Material
Polypropylene
Length
10.25 in
Thickness
0.023 in
Color
Black
Overall Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPC12023-3000
Zoro #
G814921116
UPC #
851757006094
Country of Origin
India

Dimensions

Length
10.25 in
Thickness
0.023 in
Overall Height
6.25 in
Size
1/2 in
Overall Width
10.25 in

Details

Material
Polypropylene
Color
Black
For Use With
Polypropylene Strapping Kits, Tools

Description

1/2in x 0.023in Regular Duty Polypropylene 3000ft Strapping Mini Coil - Black


  • Mini Coil Polypropylene
  • Size: 1/2" x.023" and 3000'
  • Core ID: 3"
  • Regular duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.