Zoro Homepage

Polypropylene Mini Strapping Coil - White 1/2in x .023in x 7200in

  • Mfr # MPPC12023-7200

  • Zoro # G614921095


product price: $46.75
/ea

Key Features

Material
Polypropylene
Length
16.5 in
Thickness
0.023 in
Color
White
For Use With
Polypropylene Strapping Kits, Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPC12023-7200
Zoro #
G614921095
UPC #
810123422197
Country of Origin
India

Dimensions

Length
16.5 in
Thickness
0.023 in
Overall Height
8.25 in
Size
1/2 in
Overall Width
16.5 in

Details

Material
Polypropylene
Color
White
For Use With
Polypropylene Strapping Kits, Tools

Description

1/2in x 0.023in Regular Duty Polypropylene 7200ft Strapping Mini Coil - White


  • Mini Coil Polypropylene
  • Size: 1/2" x.023" and 7200'
  • Core ID: 8"
  • Regular duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.