Shop ENCORE PACKAGING
See all product information
Create Account
Polypropylene Strapping Kit for 12, Contractor Plastic Buckles
Mfr # PP12CB01-PB
Zoro # G607148911
product price:
$
57.75
/ea
Key Features
Material
Polypropylene, Steel, Plastic
Color
Black
For Use With
Polypropylene strapping
Overall Width
12 in
Overall Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP12CB01-PB
- Zoro #
- G607148911
- UPC #
- 850006645022
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Height
- 8 in
- Strapping Length
- 12 in
- Strapping Width
- 1/2 in
Details
- Material
- Polypropylene, Steel, Plastic
- Color
- Black
- For Use With
- Polypropylene strapping
- Item
- Strapping kit
- Application
- Portable strapping
Description
This compact strapping kit includes highquality tools perfect for mobile craftsmen and technicians Includes EP1330, 12 3000 ft PP strapping, P12PB2 250 count, corrugated box
- For compact polypropylene strapping, comes with every tool you need for quick strapping
- 1/2" polypropylene pre-cut with plastic buckle
- It includes a carrying case, manual tensioner, mini coil, and plastic buckles for 1/2" strapping.
- On the go strapping kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.