Shop ENCORE PACKAGING
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Polypropylene Strapping Kit for 1/2", Seals - Regular Duty
Mfr # PP12K02-01
Zoro # G416210700
product price:
$
212.99
/ea
Key Features
Material
Polypropylene
Color
Multi
Kit Includes
Sealer; Seals; Strapping; Tensioner
Strapping Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP12K02-01
- Zoro #
- G416210700
- UPC #
- 810123424894
- Country of Origin
- United States
Dimensions
- Strapping Width
- 1/2 in
Details
- Material
- Polypropylene
- Color
- Multi
- Kit Includes
- Sealer; Seals; Strapping; Tensioner
Description
- Assembled in the USA
- Simple strapping kit for on the go!