Single Arm Bubble Dispenser 48"H x 52"L, Floor Mount
Mfr # EP-6450-48
Zoro # G2229565
product price: $531.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Color
Black
For Use With
Air Bubble Packaging, Foam Rolls, Poly Rolls, Paper Rolls
Height
48"
Capacity
48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-6450-48
Zoro #
G2229565
UPC #
-
Country of Origin
United States
Dimensions
Height
48"
Length
52"
Width
24"
Overall Height
55 in
For Roll Width
48 in
Overall Depth
34 in
Overall Width
50 in
Details
Color
Black
Item
Bubble Dispenser
For Use With
Air Bubble Packaging, Foam Rolls, Poly Rolls, Paper Rolls
Capacity
48 in
Material
Steel
Includes
Locking Casters, Slide Cutter
Dispenser Style
Single Roll
Dispenser Mobility
Portable
Dispenser Orientation
Horizontal
For Use With Product Type
Bubble, Foam, Poly Sheeting
Packaging Dispenser Mount Type
None
Holds Number of Rolls
1
Description
Bubble Dispenser, For Roll Width 48 in, Packaging Dispenser Mount Type None, Holds Number of Rolls 1, For Use With Product Type Bubble, Foam, Poly Sheeting, Overall Width 50 in, Overall Depth 34 in, Overall Height 55 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Steel, Color Black, Capacity 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.