
Single Face/Foam/Bubble Dispenser - 72"- Small Disk
Mfr # EP-6540-72-S
Zoro # G416147402
product price:Â $634.99
/eaKey Features
Maximum Roll Width - Dispensers
25 in
Color
Black
Width
30 in
Height
87 in
Material
Solid steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EP-6540-72-S
Zoro #
G416147402
UPC #
850044631353
Country of Origin
United States
Dimensions
Maximum Roll Width - Dispensers
25 in
Width
30 in
Height
87 in
Length
72 in
Dispensing Disk Size
25 in
Details
Color
Black
Material
Solid steel
Application
Use corrugated, foam, poly rolls
Includes
25" bottom dispensing disk, locking casters,
Description
Single Face/Foam/Bubble Dispenser - 72"- Small Disk
- Robust, heavy duty vertical roll dispenser
- For up to 72" rolls
- Comes with a 25" dispensing, bottom disk.
- Use with anything on a roll
- Includes locking casters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.